Beli first aid bag di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 4Life White Bag KitDeskripsi:Kit P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.atribut:
- Material: Baby Ripstop
- Color: White
- AS ONE Safety/Protection Glasses UV Wraparound Type (Kacamata Safety)atribut:
- Material: Lens/PC (polycarbonate)
- Type: Wraparound
- Uv Blocking Rate: 99.999% or more
- Package Size (mm): 80x160x50
- Non Brand First Aid Kit (Kotak P3K)Deskripsi:Tas Emergency Selempang, sudah termasuk Isi P3K Tipe C. Sesuai peraturan kemeterian untuk pegawai maksimal 100 orang.
- 4Life First Aid Bag BackMed Kit (Tas P3K)Deskripsi:Kit Pertolongan pertama dirancang untuk kelompok lebih dari 25 orang. Desain tas praktis dan multifungsi.atribut:
- Dimensions (cm): 32x42x20
- Material: Baby Ripstop
- Color: Red
- 4Life First Aid Medic Kits (Tas P3K)Deskripsi:Di desain untuk para dokter atau paramedis yang bertugas dilapangan. Dilengkapi dengan peralatan medis dasar.atribut:
- Dimensions (cm): 42x30x21
- Material: Baby Ripstop
- Color: Red
- 4Life First Aid Bag HandMed Kit (Tas P3K)Deskripsi:Kit Pertolongan pertama dirancang untuk kelompok 5 - 15 orang dengan isi lengkap. Desain tas praktis dan mudah dibawa.atribut:
- Dimensions (cm): 30x24x18
- Material: Baby Ripstop
- Color: Red
- Petzl Helmet Vertex Vent (Helm Proyek)Deskripsi:VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EACatribut:
- Head Circumference (cm): 53-63
- Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
- MSA Lanyard Double HookDeskripsi:The webbing is made of high-strength polyester; The shock-absorbing bag is wrapped with a detachable anti-wear cloth to extend the service life of the product; The shock-absorbing bag has excellent and stable performance; The compact design of the shock-absorbing bag reduces the sense of weight; The elastic retractable rope is shorter in the tightened state, effectively reducing the risk of tripping open scaffolding large hook; The product complies with GB standards
- 4Life First Aid Bag Personal Kit (Tas P3K)Deskripsi:Kit Pertolongan pertama dengan desain praktis. Isi lengkap untuk perorangan.atribut:
- Dimensions (cm): 16.5x12.5x6
- Material: Baby Ripstop
- Color: Red
- Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)Deskripsi:ASTRO® BOD FAST international version Ultra-comfortable rope access harness With an integrated CROLL L ventral rope clamp, the ASTRO BOD FAST harness is designed for greater efficiency and comfort during rope ascents. The gated ventral attachment point allows optimal integration of equipment (rope clamp, seat...). Wide, semi-rigid waistbelt and leg loops give excellent support. They are contoured and lined with breathable foam padding for comfort when suspended. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. It has a fall indicator on the dorsal attachment point and is certified to North American and European standards. ASTRO BOD FAST international version features leg loops with FAST automatic buckles. Gated ventral attachment point can be opened for optimal integration of equipment: - connection of CROLL ventral rope clamp on the ventral point for greater efficiency on rope ascents - PROGRESS lanyard connects directly on the ventral attachment point - connection of the PODIUM seat on the axle of the attachment point allows the load to be supported directly by the descender, while guaranteeing mobility at the ventral attachment point Ultra-comfortable design: - semi-rigid, wide waistbelt and leg loops for excellent support; sculpted and lined with breathable foam padding for comfort during suspension - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders - metallic side attachment points allow easy connection of equipment and can be folded down to prevent them snagging accidentally when not in use Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops and shoulder straps equipped with FAST automatic buckles to facilitate harness donning; quick and easy fastening and unfastening, without loss of adjustment, even with gloves on - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - two slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: connection of a descender, a positioning lanyard for use in single mode, a progression lanyard, and a seat -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachmentatribut:
- Material: Nylon, polyster, aluminum, steel
- Certifications: ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
- HAIDAR HarnessDeskripsi:- Ideal Combination of Fall Arrest, Work Position, Rescue Application and Rope Access.- Soft Padding On Shoulder, Waist And Leg Straps For Extended Comfort.Specification:- One Chest and One D-Ring Ring for Fall Arrest.- One D-Ring at waist level for strap access.- Two Rings Lateral for Working Position.- Adjustable shoulder, thigh-strap and waist belt.atribut:
- Standard: EN 361:2002, EN 358:2000 and EN 813
- Physical Parameters Size: Standard
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Proyek)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- HAIDAR Tali Pengaman Ganda dengan Kait Karabiner (Tali Statis)atribut:
- Material: Polyester
- Maximum Capacity (kg): 100
- RS PRO O-Ring Cord Seal Nitrile (Oring Meteran)Deskripsi:RS PRO Nitrile O-Ring Cord, 1mm Diameter, 10m LengthIntroducing the range of Nitrile rubber O-Ring cords from RS PRO has a hardness of 70 shore and is widely used for applications involving resistance to petroleum oils minerals and vegetable oils. The material is suitable for contact with aromatic hydrocarbons and most dilute alkalis and acids. The NBR rubber has a good rebound, is tear resistant and has a good resistant to non-polar solvent, making it suitable for use across a wide range of applications and environments.ApplicationsNitrile rubber is used in many applications but particularly when oil resistance is required. O-ring cords are compressible O-ring gaskets with flexible properties that allow them to be used in various applications and environments. An O-ring cord is a rubber cord with a circular profile that can be cut to the required length to form the required seal. The flexible and versatile material of the O-Ring means it can be used as a sealant for virtually anything, from power transmission to a beer tap, and can be utilised in both fluid or gaseous applications like pneumatic sealing where compressed air and gas are used.atribut:
- Diameter (mm): 1
- Length (m): 10
- Material: Nitrile
- HAIDAR Webbingatribut:
- Type of Lanyard: Webbing
- Absorber: Yes
- UGO Safety Double Big Hook Shock Absorbing Lanyard with Black Webbingatribut:
- Length (cm): ±110
- HAIDAR Lanyardatribut:
- Material: Polyester
- Maximum Capacity (kg): 100
Daftar Harga first aid bag Terbaru October 2026
| 4Life White Bag Kit | Rp889.900 |
| Petzl Body Harness Avao (Pelindung Jatuh) | Rp4.799.900 |
| AS ONE Safety/Protection Glasses UV Wraparound Type (Kacamata Safety) | Rp489.900 |
| Non Brand First Aid Kit (Kotak P3K) | Rp119.900 |
| 4Life First Aid Bag BackMed Kit (Tas P3K) | Rp3.399.900 |
| 4Life First Aid Medic Kits (Tas P3K) | Rp4.699.900 |
| 4Life First Aid Bag HandMed Kit (Tas P3K) | Rp2.399.900 |
| Petzl Helmet Vertex Vent (Helm Proyek) | Rp1.999.900 |
| MSA Lanyard Double Hook | Rp709.900 |
| KH Lanyard for Harness | Rp3.099.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20White%20Bag%20Kit/lfP104730771-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Body%20Harness%20Avao%20(Pelindung%20Jatuh)/P103084611-1.jpeg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/AS%20ONE%20Safety%2FProtection%20Glasses%20UV%20Wraparound%20Type%20(Kacamata%20Safety)/ngP108278844-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/Non%20Brand%20First%20Aid%20Kit%20(Kotak%20P3K)/6jP107804235-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20First%20Aid%20Bag%20BackMed%20Kit%20(Tas%20P3K)/hqP104730638-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20First%20Aid%20Medic%20Kits%20(Tas%20P3K)/j8P104730692-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20First%20Aid%20Bag%20HandMed%20Kit%20(Tas%20P3K)/iqP104730674-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Petzl%20Helmet%20Vertex%20Vent%20(Helm%20Proyek)/P103084532-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/MSA%20Lanyard%20Double%20Hook/r8P111916980-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/KH%20Lanyard%20for%20Harness/4eP105501158-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20First%20Aid%20Bag%20Personal%20Kit%20(Tas%20P3K)/jxP104730717-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/GEA%20Tandu%20Lipat%202%20%2B%20Roda/l0P105062756-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Body%20Harness%20Astro%20Bod%20Fast%20(Pelindung%20Jatuh)/P103084620-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/HAIDAR%20Harness/m3P108329795-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Proyek)/P101508238-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/HAIDAR%20Tali%20Pengaman%20Ganda%20dengan%20Kait%20Karabiner%20(Tali%20Statis)/naP108329838-1.jpg)
/e8P112224512-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/HAIDAR%20Webbing/pzP108329935-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/UGO%20Safety%20Double%20Big%20Hook%20Shock%20Absorbing%20Lanyard%20with%20Black%20Webbing/fnP103851563-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/HAIDAR%20Lanyard/osP108329892-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)